Shop All Plate Casters
Zoro Select
Rgd Plat Castr, Polyurthan, 5 in, 1000 lb, B
Mfr # 1ULP4
Zoro # G3431206
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
Product Information
- Brand Zoro Select
- MFR # 1ULP4
- Zoro # G3431206
- UPC # 190735415047
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4"X27' STRAP W/FLAT HOOK, CC4027 (CC4027)
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 24"L (CART-24-10-M)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb (1NWB5)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- ZORO SELECT Plate Caster, 1750 lb. Ld Rating, Ball (P25S-NMB040K-14-WB-DL)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- Zoro Select Plate Casters