Shop All Plate Casters
Zoro Select
Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry
Mfr # 1NVU5
Zoro # G0561145
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1750 lb
Product Information
- Brand Zoro Select
- MFR # 1NVU5
- Zoro # G0561145
- UPC # 190735405567
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- STARKE Manual End Truck, 2,000 lb, Under-Running, 48" (SBK-2048)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- ZORO SELECT Plate Caster, 5400 lb. Load Rate, 8" H (P27S-NMB060K-18)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (BO-GTH 202K)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 2 in, 75 lb (51816)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-TP2-2-R-2)
- Zoro Select Plate Casters