Shop All Plate Casters
Zoro Select
Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb.
Mfr # 33H914
Zoro # G4806365
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 33H914
- Zoro # G4806365
- UPC # 190735901151
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Overall Height | 5-3/16" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-3/4" x 4-1/2" |
Caster Plate Size | 3-3/4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- ZORO SELECT Standard Plate Caster, Swivel, 650 lb. (P21S-PB050R-14-DL)
- ZORO SELECT Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B (1NUW9)
- ZORO SELECT Plate Caster, 1650 lb. Load Rating (LU-SPO 160K)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 600 lb, B (4HXH6)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- Zoro Select Plate Casters