Shop All Crowd Control Post & Ropes
Zoro Select
Rewind Reel, Yellow, 200 Ft Roll
Mfr # WRR01YB
Zoro # G3787375
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Roll Width 2"
- For Use With 2 in Barrier Tape
- Holds 2 in Barrier Tape
Product Information
- Brand Zoro Select
- MFR # WRR01YB
- Zoro # G3787375
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Roll Width | 2" |
Details
Item | Rewind Reel |
Color | Black/Yellow |
Material | Steel |
For Use With | 2 in Barrier Tape |
Holds | 2 in Barrier Tape |
Description
Rewind Reel, Product Type Rewind Reel, For Use With 2 in Barrier Tape, Material Steel, Color Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, X-Large (7006-SD XL)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW08)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- Zoro Select Crowd Control