Shop All Magnetic Pickup Tools
Zoro Select
Retrieving Magnet, Ceramic, 5x3/4 In
Mfr # 3DYE9
Zoro # G3029941
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retrieving Magnet
- Length 5 in
- Width 3/4 in
- Surface Size 5 in x 3/4 in
- Pickup Length 5 in
Product Information
- Brand Zoro Select
- MFR # 3DYE9
- Zoro # G3029941
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 5 in |
Width | 3/4 in |
Surface Size | 5 in x 3/4 in |
Pickup Length | 5 in |
Compressed Length | 5 in |
Details
Item | Magnetic Retrieval Tool |
Type | Retrieving Magnet |
Material | Ceramic Magnets Glued in Welded Steel Housing |
Application | Use As Door Stop, Gate Latch, Small Tool Holder, Powerful Magnetic Clamps. Pick Up Nails, Screws Or Other Metal Objects |
Pull Capacity | 100 lb |
Includes | (2) Nuts, Eyebolts |
Assembly | Ceramic Magnet |
Operation | Use Latch Magnet To Lift, Hold, And Retrieve Metal Objects |
Product Type | Magnetic Retrieval Tool |
Handle Material | Steel |
Magnet Type | Ceramic |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 100 lb |
Description
Magnetic Retrieval Tool, Compressed Length 5 in, Handle Material Steel, Includes (2) Nuts, Eyebolts, Magnetic Pull Capacity - Maximum 100 lb, Product Type Magnetic Retrieval Tool, Features -, Head Type Magnet, Magnet Type Ceramic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Socket (SHD23133)
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- MILESCRAFT Safety Bundle - Includes Feather Board, Push Stick, Grabber Push Block (7334)
- ZORO SELECT Magnetizer/Demagnetizer, 1-1/4 x 1-1/4 In (7224)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull (10E767)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- WESTWARD Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface (2VAG5)
- Zoro Select Inspection and Retrieving Tools