Shop All Security Identification Supplies
Zoro Select
Retractable Reel w Clamp, Silver
Mfr # 2XKG8
Zoro # G1358953
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable
- Legend Blank
- Color Silver
- Material metal
- Length 2 3/8 in
Product Information
- Brand Zoro Select
- MFR # 2XKG8
- Zoro # G1358953
- UPC # 190735038260
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 2 3/8 in |
Width | 1 5/8 in |
Retracted Length | 2 3/8 in |
Extended Length | 29 7/8 in |
Details
Item | Retractable Reel with Clamp |
Type | Retractable |
Legend | Blank |
Color | Silver |
Material | metal |
Description
Retractable Reel with Clamp, Retractable, Material Metal, Color Silver, Length 2 3/8 in, Width 1 5/8 in, Retracted Length 2 3/8 in, Extended Length 29 7/8 in, Expiration Time -, Legend Blank, For Use With -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- EVEREADY EVER 4PK AA HD Battery (1215SW-4)
- ZORO SELECT Vehicle ID Card Holder, PK5 (2XKE8)
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- ZORO SELECT Heavy Weight Badge Clip, PK10 (3KMJ9)
- TEACHER'S AID Black & Gold Fleur De Lis New Orleans Retractable Badge Reel (TE627060)
- Zoro Select Security Identification Supplies