Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 8mm
Mfr # A-608
Zoro # G0903472
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Use With 5DA44, 5DV25
- Blade Width 20.62 mm
- Ring Size 8 mm
Product Information
- Brand Zoro Select
- MFR # A-608
- Zoro # G0903472
- UPC # 848790000455
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Width | 20.62 mm |
Ring Size | 8 mm |
Tip Length | 15.06 mm |
Blade Length | 56.34 mm |
Details
Material | Steel |
Finish | Plain |
For Use With | 5DA44, 5DV25 |
Handle | Plastic |
Type | Straight |
Item | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 20.62 mm, Blade Length 56.34 mm, Ring Size 8 mm, Tip Length 15.06 mm, For Use With 5DA44, 5DV25, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 4-1/8" (DHS4125)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- HOUGEN RotaLoc Plus Master Kit (17808)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- Zoro Select Pliers