Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 7mm
Mfr # A-607
Zoro # G3204564
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Handle Plastic
- Type Straight
- Ring Size 7 mm
Product Information
- Brand Zoro Select
- MFR # A-607
- Zoro # G3204564
- UPC # 848790000448
- Country of Origin United States
- Category Locking Pliers
Dimensions
Ring Size | 7 mm |
Blade Width | 20.62 mm |
Tip Length | 15.06 mm |
Blade Length | 56.34 mm |
Details
Material | Steel |
Finish | Plain |
Handle | Plastic |
Type | Straight |
For Use With | 5DA42, 5DV23 |
Item | Retaining Ring Applicator |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 20.62 mm, Blade Length 56.34 mm, Ring Size 7 mm, Tip Length 15.06 mm, For Use With 5DA42, 5DV23, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- DREMEL Abrasive Brush, EZ Lock, 36 Grit (EZ471SA)
- DRILLCO 5pc Straight Flute Drill Set in Plastic Index (710A5)
- PROTO 1/4 in Drive Impact Socket 13 mm Size, Deep Socket, black oxide (J6513MH)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- Zoro Select Pliers