Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.375In
Mfr # A-170
Zoro # G1646872
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Type Straight
- Blade Length 2.218 in
- Tip Length 0.593 in
Product Information
- Brand Zoro Select
- MFR # A-170
- Zoro # G1646872
- UPC # 848790000332
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Length | 2.218 in |
Tip Length | 0.593 in |
Blade Width | 0.812 in |
Ring Size | 0.375 in |
Details
Material | Steel |
Finish | Plain |
Type | Straight |
Handle | Plastic |
Item | Retaining Ring Applicator |
For Use With | 5CE17, 5DE61, 6LC59 |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.812 in, Blade Length 2.218 in, Ring Size 0.375 in, Tip Length 0.593 in, For Use With 5CE17, 5DE61, 6LC59, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- FASTCAP 16 Ft Peel/Stick Stan Lh/Rh Read (PS-STICK 16)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- IRWIN Utility Knife Bladecd100 (2084400)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- BETA External Butt-Ended Circlip Plier (014580001)
- Zoro Select Locking Pliers