Shop All Key Rings
Zoro Select
Restroom Key Tag, Combination
Mfr # 33J895
Zoro # G4700324
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination
- Color Blue
- Finish Nickel Plated
- Width (In.) 3 1/2 in
- Height (In.) 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 33J895
- Zoro # G4700324
- UPC # 190735465592
- Country of Origin China
- Category Key Rings
Dimensions
Width (In.) | 3 1/2 in |
Height (In.) | 4 1/2 in |
Height | 4-1/2" |
Details
Item | Restroom Key Tag |
Type | Combination |
Color | Blue |
Finish | Nickel Plated |
Snap Hook | Nickel Plated Key Ring |
Description
Restroom Key Tag, Combination, Height (In.) 4-1/2, Width (In.) 3-1/2, Blue, Nickel Plated Key Ring Snap Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- ZORO SELECT Split Key Ring, 25 PK (1F101)
- NITE IZE Slidelock Keyring -Black (CSLW3-01-R6)
- Zoro Select Key Rings