Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only
Mfr # 3LWE8
Zoro # G2635954
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 48 in
- Diameter 18 in
Product Information
- Brand Zoro Select
- MFR # 3LWE8
- Zoro # G2635954
- UPC # 190735480595
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 48 in |
Diameter | 18 in |
Throat Diameter | 18 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Nylon |
Includes | Windsock Only |
Mounting Hardware Included | Yes |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 48 in, Material Nylon, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Flares w/Wire Stand, 30 min., PK36 (950732)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6XL-QD-O)
- Zoro Select Flags, Flares, Paddles, and Triangles