Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire, Tire Sidewall 4.00-4
Mfr # 1NWX3
Zoro # G2861424
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Sidewall No. 4.10/3.50-4
- For Use With 1NWU5
- Caster Wheel/Tread Material Rubber
- Wheel/Tread Material Rubber
- Tire Dia. 10 in
Product Information
- Brand Zoro Select
- MFR # 1NWX3
- Zoro # G2861424
- UPC # 190735407141
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Tire Dia. | 10 in |
Tire Width | 3 1/2 in |
Details
Item | Replacement Tire |
Tire Sidewall No. | 4.10/3.50-4 |
For Use With | 1NWU5 |
Caster Wheel/Tread Material | Rubber |
Wheel/Tread Material | Rubber |
Valve Stem Style | Angled Stem |
Tread | Sawtooth |
Tire Style | Tubeless |
Description
Replacement Tire, Rubber, Sawtooth Tread, 4.10/3.50-4, 10 in Tire Dia., 3 1/2 in Tire Width, Tubeless Tire Style, Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- R&B WIRE PRODUCTS Utility Cart, Steel, 3 Shelves, 250 lb Per Shelf (UC2436)
- ZORO SELECT Caster, L-Axle, 4 x 1/4 (MH21VK4901G)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- ZORO SELECT O-Ring, D143 (D143)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- WESCO Magnet with Bolt and Nut (050468)
- Zoro Select Cart, Truck & Dolly Parts