Shop All Shower & Bathtub Parts
Zoro Select
Replacement Stem, 4-7/16" L, Unfinished
Mfr # 32423
Zoro # G4814210
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Stems
- For Use With Bathtub And Shower Faucet Valves
- Finish Unfinished
- Length 4-7/16"
- Material of Construction Brass
Product Information
- Brand Zoro Select
- MFR # 32423
- Zoro # G4814210
- UPC # 091712324232
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 4-7/16" |
Manufacturers Warranty Length | 1 yr |
Size | 4 3/8 in |
Overall Length | 4 3/8 in |
Details
Tub and Shower Category | Shower Stems |
Item | Replacement Stem |
For Use With | Bathtub And Shower Faucet Valves |
Finish | Unfinished |
Material of Construction | Brass |
Number of Holes | 0 |
Includes Trim Plate | No |
Includes Valve | No |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Plaster Guard | No |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | Yes |
Includes Cartridge | No |
Includes Drain Stopper | No |
Features | 16-Point Broach |
Includes Tub Spout | No |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Bathtub And Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 4 3/8 in, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009V)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- ZORO SELECT Four Blade Shower Handle, 2" L (32833)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- Zoro Select Shower & Bathtub Parts