Shop All Plumbing Parts
Zoro Select
Replacement Screen For 6NPX5
Mfr # GGS_2NZC7
Zoro # G4272904
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2"
- Type Stainless Steel
- Material of Construction Stainless steel
- For Use With 6NPX5
- Length 5 3/4 in
Product Information
- Brand Zoro Select
- MFR # GGS_2NZC7
- Zoro # G4272904
- UPC # 190735543887
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 2-1/2" |
Length | 5 3/4 in |
Diameter | 2 3/4 mm |
Mesh Size | 20 mesh |
Details
Type | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | 6NPX5 |
Item | Mcr184A-9 Push Button Asm In.Ain.= 11.28 |
Strainer Type | Mesh |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Mesh Size 20 mesh, Diameter 2 3/4 mm, Length 5 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Compatible with Grainger Part Number 6NPX5, For Use With 6NPX5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT (9838-131)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ARROWHEAD BRASS Arrowhead Arrow-Breaker 465-08 Anti-Siphon Frost-Free Wall Hydrant, 1/2x3/4 in Connection, 125 PSI (23769)
- Zoro Select Plumbing Parts