Shop All Plumbing Parts
Zoro Select
Replacement Screen For 6NPX4
Mfr # GGS_2NZC6
Zoro # G4260864
original price:
$2.75
13% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type Stainless Steel
- Material of Construction Stainless steel
- For Use With 6NPX4
- Length 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # GGS_2NZC6
- Zoro # G4260864
- UPC # 190735543870
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 2" |
Length | 2 3/4 in |
Diameter | 2 1/8 in |
Mesh Size | 20 mesh |
Details
Type | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | 6NPX4 |
Item | Replacement Screen |
Screen Material | 304 Stainless Steel |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 20 mesh, Diameter 2 1/8 in, Length 2 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Compatible with Grainger Part Number 6NPX4, For Use With 6NPX4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93669)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- ZORO SELECT Replacement Screen For 6NPX3 (GGS_2NZC5)
- ZORO SELECT Replacement Screen, 1/4 In, 304 SS (20H631)
- Zoro Select Plumbing Parts