Shop All Plumbing Parts
Zoro Select
Replacement Screen, 1 In, 304 SS
Mfr # 20H635
Zoro # G4968661
original price:
$7.29
15% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Material of Construction Stainless steel
- For Use With 20H625
- Length 2 1/2 in
- Strainer Type Perforated
Product Information
- Brand Zoro Select
- MFR # 20H635
- Zoro # G4968661
- UPC # 190735420720
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 1" |
Length | 2 1/2 in |
Diameter | 1 in |
Perforated Screen Size | 0.0625 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H625 |
Item | F100 Rb Outlet 1 1/2 X 9 1/2 W/9 In Sco |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Micron Rating | 2,000 micron |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 1 in, Length 2 1/2 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H625, For Use With 20H625
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- CENTRAL BRASS Handle , Cold, (G523COLD)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- Zoro Select Plumbing Parts