Shop All Roller Conveying
Zoro Select
Replacement Roller, Light Duty, 3/4" Dia.
Mfr # .75X25-13
Zoro # G6260919
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 3/4 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 13 in
Product Information
- Brand Zoro Select
- MFR # .75X25-13
- Zoro # G6260919
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 3/4 in |
Axle Size | 1/4 in |
For Between Frame Width | 13 in |
Dia. (In.) | 3/4 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 70 lb |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Construction | Steel |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 13 |
Number of Grooves | 0 |
Shaft | 1/4" Round Plain Steel |
Motorized | No |
Capacity (Lb.) | 70 |
Bearings | Commercial Light Oil |
Finish | Unfinished |
Type | Light Duty |
Description
Replacement Roller, 13 in For Between Frame Width, 3/4 in Roller Dia., Steel Conveyor Roller Material, Light-Duty, 70 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-6NYB)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- Zoro Select Roller Conveying