Shop All Headbands and Sweatbands
Zoro Select
Replacement Headband, Black, PK12
Mfr # 2KE72
Zoro # G2750702
product price: $2.09
/pk 12, $0.17/ea
$2.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Features Heavy-Duty Impact and Heat-Resistance Applications
- For Use With 2AAV4, 2AUB7
- Length 9 5/16 in
Product Information
- Brand Zoro Select
- MFR # 2KE72
- Zoro # G2750702
- UPC # 190735446010
- Country of Origin Taiwan, Province of China
- Category Headbands and Sweatbands
Dimensions
Length | 9 5/16 in |
Width | 15 1/2 in |
Visor Width | 15 1/2 in |
Height | 9 3/8 in |
Overall Length | 9 5/16" |
Overall Width | 15 1/2 in |
Details
Item | Headband |
Color | Black |
Material | Polyurethane |
Features | Heavy-Duty Impact and Heat-Resistance Applications |
For Use With | 2AAV4, 2AUB7 |
Thickness | 1/4 in |
Shop By | Closeouts |
Description
Headband, Color Black, For Use With 2AAV4, 2AUB7, Height 9 3/8 in, Material Polyurethane, Thickness 1/4 in, Width 15 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- MAGID MultiMaster T103 10 oz Clute Pattern Wing Thumb Canvas Gloves, 12PK (T103J)
- ERGODYNE Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size (12337)
- CHILL-ITS BY ERGODYNE Cooling Towel, Org, 40-7/8inL x 9-3/4inW (6602MF)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Bandana Headband, Adjustable Tie Closure, PVA, Solid Blue (6700CT)
- CHILL-ITS BY ERGODYNE Headband, Flames, One Size, Terrycloth (6605)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- OCCUNOMIX OccuNomix Value Cellulose Sweatbands Yellow, 100/Pack, SBX100 (SBX100)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Universal (6615)
- Zoro Select Head Protection