Shop All Footwear Accessories
Zoro Select
Replacement Brush Set
Mfr # SB-5U
Zoro # G4142835
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- For Use With Utility Boot Scraper
- Length 3 in, 5 in
- Width 6 in, 1-1/2 in
- Includes 2 Side Brushes, 3 Bottom Brushes, 6 Mounting Screws
Product Information
- Brand Zoro Select
- MFR # SB-5U
- Zoro # G4142835
- UPC # 035923881993
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 3 in, 5 in |
Width | 6 in, 1-1/2 in |
Height | 3 in, 2 in |
Details
Item | Replacement Brush Set |
Bristle Material | Nylon |
For Use With | Utility Boot Scraper |
Includes | 2 Side Brushes, 3 Bottom Brushes, 6 Mounting Screws |
Bristle Color | Black |
Footwear Brand | GRAINGER APPROVED |
Description
Replacement Brush Set, Nylon Bristle Material, Bristle Color Black, Overall Dimensions 3 in L x 6 in W x 3 in H, 5 in L x 1-1/2 in W x 2 in H, Includes 2 Side Brushes, 3 Bottom Brushes, 6 Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8925)
- BDG VF, Welding Sleeves, 18" L, 56LE66, PR (64-1-7318-K)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- ZORO SELECT 4 Pair Boot Drying Rack, Galvanized (6GLC6)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8604B30-002)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- ZORO SELECT Boot Brush Base (H1S)
- ZORO SELECT Snake Gaiters, Olive, Canvas, 1 Pair (2800DR)
- WEARWELL Mud Chucker, Black/Red (229.2.2X12.4X15.25)
- Zoro Select Footwear Accessories