Shop All Drum Accessories
Zoro Select
Replacement Bolt Ring Set, 55 gal
Mfr # 12-55 17H-ASM
Zoro # G3932232
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UN/DOT Bolt
- For Use With Hazardous Material Drums
- Body Material Steel
- Capacity 55 gal
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 12-55 17H-ASM
- Zoro # G3932232
- Country of Origin United States
- Category Drum Accessories
Dimensions
For Bolt Diameter | 5/8 in |
Details
Item | Drum Locking Ring |
Type | UN/DOT Bolt |
For Use With | Hazardous Material Drums |
Body Material | Steel |
Capacity | 55 gal |
Color | Gray |
Material Gauge | 12 ga |
Ring Closure | Bolt Lock |
Includes Bolt and Nuts | No |
Ring Material Finish | Powder Coated |
Ring Material | Steel |
For Drum Capacity | 55 gal |
Description
Drum Locking Ring, Color Gray, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Use With Hazardous Material Drums, Seal Material Not Applicable, For Bolt Diameter 5/8 in, Includes Bolt and Nuts No, Material Gauge 12 ga, Ring Closure Bolt Lock, Ring Material Steel, Ring Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- Zoro Select Drums & Accessories