Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 1/2 In, 304 SS
Mfr # 24T954
Zoro # G5142724
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1/2 in
- Length 6 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24T954
- Zoro # G5142724
- UPC # 190735935576
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1/2 in |
Length | 6 in |
Fits Outside Dia. | 0.50 in |
Length (In.) | 6 |
Bolt Size (In.) | 3/8 x 3 |
Pipe Size (In.) | 1/2 |
Pad Size (In.) | 1-1/2 |
Bolt Size | 3/8 in x 3 in |
Bolt Length | 3 in |
Overall Length | 6 in |
For Pipe Size | 1/2 in |
For Minimum Outside Diameter | 13/16 in |
Bolt Diameter | 3/8 in |
For Maximum Outside Diameter | 1/2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- MOEN Screw Kit (155023)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45181)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS (330-1312)
- ZORO SELECT Repair Clamp, Three Bolt, 7 In, 304SS (330-1359)
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- Zoro Select Pipe Repair Clamps