Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Three Bolt, 5 In, 304SS
Mfr # 330-129
Zoro # G1882964
original price:
$96.89
15% off
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 5 in
- Length 9 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 330-129
- Zoro # G1882964
- UPC # 082647141667
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 5 in |
Length | 9 in |
Fits Outside Dia. | 5.00 in |
Tube Size (In.) | 5 |
Pipe Size (In.) | 5 |
Bolt Size | 7/16 in |
Length (In.) | 9 |
Bolt Size (In.) | 7/16 |
For Pipe Size | 5 in |
Overall Length | 9 in |
Bolt Diameter | 7/16 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 5 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 304 SS, 1/4"Pipe Size, Class 150 (ZUSA-PF-8233)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- JONES STEPHENS BN Tank Lever F/ Toto Rep #Plu068 (T018BN)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- THRIFCO PLUMBING 3 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt (5244347)
- Zoro Select Pipe Repair Clamps