Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Three Bolt, 3/4 In, 304SS
Mfr # 330-049
Zoro # G2260221
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 3/4 in
- Length 9 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 330-049
- Zoro # G2260221
- UPC # 082647141483
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3/4 in |
Length | 9 in |
Fits Outside Dia. | 0.75 in |
Length (In.) | 9 |
Bolt Size | 3/8 in |
Pipe Size (In.) | 3/4 |
Tube Size (In.) | 3/4 |
Bolt Size (In.) | 3/8 |
For Pipe Size | 3/4 in |
Bolt Diameter | 3/8 in |
Overall Length | 9 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CBl (738921-104.0070A)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-16547)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x3/8 in. (783YE3)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- ZORO SELECT Repair Clamp, Four Bolt, 2 In, 304SS (330-0812)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt 2"IPS (R60200)
- Zoro Select Pipe Repair Clamps