Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Three Bolt, 2 In, 304SS
Mfr # 330-089
Zoro # G3245487
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 9 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 330-089
- Zoro # G3245487
- UPC # 082647141568
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 9 in |
Fits Outside Dia. | 2.00 in |
Bolt Size (In.) | 7/16 |
Pipe Size (In.) | 2 |
Bolt Size | 7/16 in |
Length (In.) | 9 |
Tube Size (In.) | 2 |
Overall Length | 9 in |
Bolt Diameter | 7/16 in |
For Pipe Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- ZORO SELECT 3/8" Malleable Iron Cross Class 300 (75163)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45185)
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS (330-1312)
- Zoro Select Plumbing Accessories