Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 4 In, 304 SS
Mfr # 24T953
Zoro # G5142697
original price:
$19.85
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 3 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24T953
- Zoro # G5142697
- UPC # 190735935545
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 3 in |
Fits Outside Dia. | 4.00 in |
Bolt Size (In.) | 3/8 x 4 |
Pad Size (In.) | 11-3/4 |
Pipe Size (In.) | 4 |
Bolt Size | 3/8 in x 4 in |
Length (In.) | 3 |
Bolt Diameter | 3/8 in |
Bolt Length | 4 in |
For Pipe Size | 4 in |
For Minimum Outside Diameter | 4 1/2 in |
For Maximum Outside Diameter | 4 in |
Overall Length | 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- KOHLER Rebuild Kit, Diverter (500452)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (805-012)
- THRIFCO PLUMBING #65-C 1/4 Inch Lead-Free Brass Compression 90 Elbow (4401070)
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L (24500023803000)
- Zoro Select Pipe Repair Clamps