Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 1 In, 304 SS
Mfr # 24T947
Zoro # G5142776
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1 in
- Length 3 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24T947
- Zoro # G5142776
- UPC # 190735935620
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 in |
Length | 3 in |
Fits Outside Dia. | 1.00 in |
Bolt Size | 3/8 in x 3 in |
Length (In.) | 3 |
Bolt Size (In.) | 3/8 x 3 |
Pipe Size (In.) | 1 |
Pad Size (In.) | 2-3/4 |
Overall Length | 3 in |
Bolt Diameter | 3/8 in |
For Maximum Outside Diameter | 1 in |
For Minimum Outside Diameter | 1 5/16 in |
For Pipe Size | 1 in |
Bolt Length | 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- B & K Pipe Repair Clamp Ss 2X6 (160-708)
- Zoro Select Pipe Repair Clamps