Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Four Bolt, 5 In, 304SS
Mfr # 330-1212
Zoro # G3442722
original price:
$150.08
14% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Four Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 5 in
- Length 12 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 330-1212
- Zoro # G3442722
- UPC # 082647141650
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 5 in |
Length | 12 in |
Fits Outside Dia. | 5.00 in |
Length (In.) | 12 |
Bolt Size | 7/16 in |
Tube Size (In.) | 5 |
Pipe Size (In.) | 5 |
Bolt Size (In.) | 7/16 |
Overall Length | 12 in |
Bolt Diameter | 7/16 in |
For Pipe Size | 5 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 5 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 4, Overall Length 12 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010812S-10PK)
- TOTO Acrylic, Freestanding Aimes, Cotton Polish (ABF626N#01DCP)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- ZORO SELECT Repair Clamp, Four Bolt, 2 In, 304SS (330-0812)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45181)
- Zoro Select Pipe Repair Clamps