Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, 3 Bolt, 1 1/4 In, 304SS
Mfr # 330-069
Zoro # G2017872
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1 1/4 in
- Length 9 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 330-069
- Zoro # G2017872
- UPC # 082647141520
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 1/4 in |
Length | 9 in |
Fits Outside Dia. | 1.25 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 1-1/4 |
Length (In.) | 9 |
Bolt Size | 3/8 in |
Pipe Size (In.) | 1-1/4 |
Overall Length | 9 in |
Bolt Diameter | 3/8 in |
For Pipe Size | 1 1/4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 1 1/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10524)
- FLUIDMASTER WATR HEATR CNNCTR 24"" (B1H24)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- ZORO SELECT Repair Clamp, Three Bolt, 7 In, 304SS (330-1359)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1 X 3 IN (461003)
- Zoro Select Plumbing Accessories