Shop All Silicone Tubing
Zoro Select
Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L
Mfr # ZUSA-HT-1672
Zoro # G4423449
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Inside Dia. 3/8 in
- Outside Dia. 11/16 in
- Wall Thickness 0.156 in
- Color Clear
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1672
- Zoro # G4423449
- UPC # 193005146177
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 11/16 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Outside Diameter | 11/16 in |
Overall Length | 2 ft |
Inside Diameter | 3/8 in |
Details
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 11/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Malleable Iron Union Class 150 (0312822141)
- KOHLER Aerator Kit, 1.5 Gpm (1103462-SR)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 10 Ft. L (ZUSA-HT-824)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-250438-50)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-750)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2437)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- Zoro Select Silicone Tubing