Shop All Silicone Tubing
Zoro Select
Reinforced FDA Silicone Tubing, 3/4" ID x 1-1/8" OD x 5 Ft. L
Mfr # ZUSA-HT-1661
Zoro # G4423467
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Material Silicone
- Outside Dia. 1 1/8 in
- Wall Thickness 0.188 in
- Color Clear
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1661
- Zoro # G4423467
- UPC # 193005146054
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 3 1/4 in |
Bend Radius | 3 1/4 in |
Outside Diameter | 1 1/8 in |
Overall Length | 5 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 1 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- KOHLER Hanger (2) (RGP64512)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-750)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 3/16" O.D. (ZUSA-HT-754)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1627)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3211)
- ZORO SELECT FDA and 3A Silicone Tubing, Clear, 5 ft (ZUSA-HT-3668)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-759)
- TBL Puroxide Cured Silicone Tubing 3/8In 100Ft 5/8In Flexible Tube And Hose (PXS-C-375X625-100)
- Zoro Select Silicone Tubing