Shop All Silicone Tubing
Zoro Select
Reinforced FDA Silicone Tubing, 1/2" ID x 7/8" OD x 5 Ft. L
Mfr # ZUSA-HT-1658
Zoro # G4423485
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Material Silicone
- Outside Dia. 7/8 in
- Wall Thickness 0.188 in
- Color Clear
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1658
- Zoro # G4423485
- UPC # 193005146016
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 7/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 7/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett FL4S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8186)
- KERICK Float Valve, 1-1/2 In, PVC, Pipe Mount (PS150SS)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- APOLLO EXPANSION PEX 1/2 in. x 1/2 in. MNPT PEX-A Barb Brass 90-Degree Male Elbow Fitting (EPXME1212)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3062)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-250438-50)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1633)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3111)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 2 Ft. L (ZUSA-HT-1645)
- Zoro Select Silicone Tubing