Shop All PVC Tubing
Zoro Select
Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L
Mfr # ZUSA-HT-56
Zoro # G4423966
original price:
$13.59
5% off
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
- Tube Length 10 ft
- Tube Bend Radius 5/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-56
- Zoro # G4423966
- UPC # 193005152376
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot (1WJN2)
- TIE WIRE .049 Stainless Steel (25# Coil) (25LB SS)
- TYGON Tubing, Clear, 7/16 In. Inside Dia, 50 ft. (ACF00032)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- ZORO SELECT Fuel Tubing, PVC, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1813)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2128)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2259)
- HYDROMAXX 1"x25Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100025)
- Zoro Select Tubing