Shop All Refrigerant Scales
Zoro Select
Refrigerant Scale, Electronic, 110 lb
Mfr # 5PWF8
Zoro # G1275066
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Platform Size (In.) 9 x 9
- Max. Capacity (Lb.) 110 lb
- Operating Mode kg, lb, oz
- Accuracy +/-2g
Product Information
- Brand Zoro Select
- MFR # 5PWF8
- Zoro # G1275066
- UPC # 190735530092
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 9 x 9 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Electronic |
Max. Capacity (Lb.) | 110 lb |
Operating Mode | kg, lb, oz |
Accuracy | +/-2g |
Resolution | 0.1 oz/0.005 lbs/2 g |
Includes | Carrying case and Instructions |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Display | Digital |
Description
Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, +/-2g Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 0.1 oz/0.005 lbs/2 g, kg, lb, oz, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- CARRIER Hk35Ac002 Circuit Board (HK35AC002)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- ZORO SELECT RefrigerantScale, Electronic, Programmable (5PWF7)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- ATLAS Refrigerant Scale with Handset, 250 lb (DS-250)
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 (CPSCC220)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- Zoro Select Refrigerant Scales