Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 4" W
Mfr # ZRF4X5WT
Zoro # G5365853
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material vinyl
- Tape Color White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Product Information
- Brand Zoro Select
- MFR # ZRF4X5WT
- Zoro # G5365853
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 4XL (BB800FO (4XL))
- ILC Replacement for City Technologies Mox-1 Oxygen Sensors (MOX-1 OXYGEN SENSORS CITY TECHNOLOGIES)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Anti-Slip Tape, Gray, 6 in x 60 ft. (GRAN5100)
- ZORO SELECT Marking Tape, Striped, Ivory Green/Red, 2"W (36UV67)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- MUTUAL INDUSTRIES Caution Tape (17779)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings