Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 4" W
Mfr # 8AFC8
Zoro # G5376712
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material vinyl
- Tape Color White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Product Information
- Brand Zoro Select
- MFR # 8AFC8
- Zoro # G5376712
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Diameter | 4 in |
Roll Length | 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM32)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Aisle Marking Tape, Solid, Gray, 2" W (VM102GY)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings