Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 2" W
Mfr # RF6WT
Zoro # G5362222
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 yd.
- Material Vinyl
- Color White
- Tape Color White
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # RF6WT
- Zoro # G5362222
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 50 yd. |
Diameter | 6" |
Roll Length | 150 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, Cancel Symbol 🚫 (FS200-1422-V-PB-CANCEL)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- VGUARD A23A2, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings