Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 2" W
Mfr # KPT62RD-10
Zoro # G5381798
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Polyester
- Tape Color Red
- Tape Format Continuous Roll
- Thickness 8 mil
Product Information
- Brand Zoro Select
- MFR # KPT62RD-10
- Zoro # G5381798
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 4 1/2 in |
Roll Length | 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 30 ft, 8 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade High Intensity Prismatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- 3M Organic Vapor Monitor 3500 Plus (3500+)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (ZRF6X5WT)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings