Shop All Pavement Markings
Zoro Select
Reflective Driveway Marker, Blue, PK12
Mfr # DMD80048B
Zoro # G5421976
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 5"
- Height 48"
- Post Width 5/16 in dia
- Reflector Color Blue
Product Information
- Brand Zoro Select
- MFR # DMD80048B
- Zoro # G5421976
- UPC # 029069101114
- Country of Origin China
- Category Pavement Markings
Dimensions
Width | 5" |
Height | 48" |
Post Width | 5/16 in dia |
Overall Height | 48 in |
Post Depth | 5/16 in dia |
Reflector Height | 5 1/4 in |
Reflector Depth | 5/16 in |
Reflector Width | 5 1/4 in |
Post Diameter | 5/16 in |
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Rigid, Includes Reflector Yes, Includes Reflective Striping Yes, Number of Reflective Sides 2, Post Material Steel, Post Color Black, Post Shape Round, Post Diameter 5/16 in, Reflector Material Reflector Film, Reflector Color Blue, Reflector Width 5 1/4 in, Reflector Height 5 1/4 in, Reflector Depth 5/16 in, Reflective Grade Diamond, Post End Style Point, Features Diamond Shaped Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- LABELMASTER Square on Point Marking, 3077, PK25 (VR183077)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ACCUFORM REFLECTIVE POST STRIPS DG HIGH PRISM (FRN303DP)
- Zoro Select Traffic Safety