Shop All Pavement Markings
Zoro Select
Reflective Driveway Marker, Amber, PK12
Mfr # DMD80048A
Zoro # G5421985
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 5"
- Height 48"
- Reflector Material Reflector Film
- Reflector Height 5 1/4 in
Product Information
- Brand Zoro Select
- MFR # DMD80048A
- Zoro # G5421985
- UPC # 029069101107
- Country of Origin China
- Category Pavement Markings
Dimensions
Width | 5" |
Height | 48" |
Reflector Height | 5 1/4 in |
Reflector Depth | 5/16 in |
Post Depth | 5/16 in dia |
Post Width | 5/16 in dia |
Reflector Width | 5 1/4 in |
Overall Height | 48 in |
Post Diameter | 5/16 in |
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Rigid, Includes Reflector Yes, Includes Reflective Striping Yes, Number of Reflective Sides 2, Post Material Steel, Post Color Black, Post Shape Round, Post Diameter 5/16 in, Reflector Material Reflector Film, Reflector Color Yellow, Reflector Width 5 1/4 in, Reflector Height 5 1/4 in, Reflector Depth 5/16 in, Reflective Grade Diamond, Post End Style Point, Features Diamond Shaped Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 36In Ack Bib Splt Apron (8536)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- MONTOUR LINE White Plastic Chain Master Link, 2 in (CH-ML-20-WH)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- Zoro Select Pavement Markings