Shop All Fire Hoses
Zoro Select
Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L, Thread Type: NST/NH
Mfr # 4YLK5
Zoro # G2698561
original price:
$585.35
12% off
new price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/2 in x 2-1/2 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Product Information
- Brand Zoro Select
- MFR # 4YLK5
- Zoro # G2698561
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/2 in x 2-1/2 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 2-1/2" |
Length | 100 ft. |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- CYNASPORTS Knee Wrap Brace Green (CS-0032)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 800 psi (4YLK2)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, White (45DV14)
- ZORO SELECT Fire Hose, 1in.x100 ft., NPSH, White, 300psi (45DV06)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- Zoro Select Fire Hoses