Shop All Black Pipe Fittings
Zoro Select
Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In
Mfr # 783YF4
Zoro # G505781500
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Class Class 150
- Fitting Thread Size C 1 1/4"-11.5
Product Information
- Brand Zoro Select
- MFR # 783YF4
- Zoro # G505781500
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size C | 1 1/4"-11.5 |
Fitting Side C Outside Diameter | 2 1/8 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 3/4 in |
Fitting Thread Size B | 2"-11.5 |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Side B Outside Diameter | 2 15/16 in |
Description
Reducing Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100218)
- BONOMI NSF, Butterfly Lug, 2", EPDM, SS Disc (N501S-2)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (4316002232)
- ZORO SELECT 1-1/4" Malleable Iron Cap Class 150 (5P537)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y65)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- Zoro Select Fittings