Shop All Black Pipe Fittings
Zoro Select
Reducing Tee, Galv Iron, 1In.x1In.x3/4In.
Mfr # 783YF0
Zoro # G405781488
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Fitting Side C Nominal Pipe Size 3/4 in
- Overall Length 2 11/16 in
Product Information
- Brand Zoro Select
- MFR # 783YF0
- Zoro # G405781488
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 2 11/16 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side C Outside Diameter | 1 7/16 in |
Fitting Thread Size B | 1"-11.5 |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Thread Size C | 3/4 in -14 |
Fitting Thread Size A | 1"-11.5 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (365N-1/2)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- GROHE Universal Retaining Ring Chrome (47765000)
- DURA FAUCET SPOUT NUT AND RINGS REPLACEMENT KIT - WHITE (DF-RK510-WT)
- ZORO SELECT 2" x 1-1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P454)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- ZORO SELECT 1-1/2" x 1-1/4" Black Forged Steel Reducer Class 3000 (1MNH6)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT 3/4" Steel Magnetic Square Recessed Head Plug Class 150 (5054051)
- ZORO SELECT 1-1/2" Malleable Iron Cap Class 150 (5P538)
- Zoro Select Black Pipe Fittings