Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Tee, 2"x1", 300 gal.
Mfr # 4316012124
Zoro # G1553330
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2" x 1"
Product Information
- Brand Zoro Select
- MFR # 4316012124
- Zoro # G1553330
- UPC # 092201230737
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2 In.x1 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- PARKER 90 Street Elbow, Brass, 3/8 in, NPTF x NPT (3/8 CD-B)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P820)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- Zoro Select Galvanized Pipe Fittings