Shop All PVC Pipe Fittings
Zoro Select
Reducing Tee, 2 x 2 x 2 in, Schedule 40
Mfr # 401020
Zoro # G004067129
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 401020
- Zoro # G004067129
- UPC # N
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Overall Length | 5 3/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Length | 5.25 in |
Pipe Fitting Length | 5.25" |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side C Outside Diameter | 2 11/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, 5 3/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- SLOAN Sloan 8111-1.28 Dfb Flush Valve (3790071)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Chrome (33921)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1-1/2 in Pipe Size (1WKU2)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (801-015)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size (1WKF4)
- Zoro Select Fittings