Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Tee, 1"x1/2", 300 gal.
Mfr # 4316012102
Zoro # G1553303
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1" x 1/2"
Product Information
- Brand Zoro Select
- MFR # 4316012102
- Zoro # G1553303
- UPC # 092201230621
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,1 In.x1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 7 1/2 in Round Brass Floor Drain Strainer (11509)
- KOHLER Rgh-In, Deep, 40413/40416 (56373-CP)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- THRIFCO PLUMBING 1/4 X 4 Stainless Steel Nipple, Packaged (9019077)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (1MPC8)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- THRIFCO PLUMBING 1/4 90 Galvanized St Elbow (9217039)
- Zoro Select Galvanized Pipe Fittings