Shop All Brass Pipe Fittings
Zoro Select
Reducing Hex Nipple, Brass, 3/8 x 1/8 in
Mfr # ZUSA-PF-9094
Zoro # G300424695
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ASME B31.3
- Color Black
- Overall Length 1 3/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9094
- Zoro # G300424695
- UPC # 193005129132
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Hex Size | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Brass |
Item | Brass Class 1000 Pipe Fittings |
Standards | ANSI B1.20.1, ASME B31.3 |
Color | Black |
Application | Air, Natural Gas, Non-Potable Water, Oil |
Class | Class 1000 |
Fitting Side A Gender | Male |
Finish/Coating | Black Zinc-Plated |
Low Lead Compliance Level | Not Compliant |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Type | NPTF |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Type | NPTF |
Includes Seal | No |
Fitting Side B Pipe Threading | 27 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Description
Reducing Hex Nipple, Brass, Black Zinc-Plated, Class Class 1000, 3/8 in, Male, NPTF, 18, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Collar M/V Avnt Cr (962-240A)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Nickel (D398R-05)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- ZORO SELECT 90 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10676)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size (706103-06)
- ZORO SELECT 90 Street Elbow, Brass, 1 in, FNPT x MNPT (ZUSA-PF-10677)
- JMF 1/4 in. Flare X 1/8 in. D FPT Brass 90 Degree Elbow (4506184)
- Zoro Select Fittings