Shop All Brass Pipe Fittings
Zoro Select
Reducing Hex Nipple, Brass, 3/8 x 1/4 in
Mfr # ZUSA-PF-9036
Zoro # G400424960
original price:
$5.15
10% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Color Silver
- Overall Length 1 3/8 in
- Hex Size 11/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9036
- Zoro # G400424960
- UPC # 193005128555
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Hex Size | 11/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Brass |
Item | Brass Class 1000 Pipe Fittings |
Color | Silver |
Standards | ANSI B1.20.1, ASME B31.3 |
Application | Air, Natural Gas, Non-Potable Water, Oil |
Fitting Side B Type | NPTF |
Fitting Side A Pipe Threading | 18 |
Fitting Side A Type | NPTF |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Nickel-Plated |
Class | Class 1000 |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Gender | Male |
Fitting Side B Pipe Threading | 18 |
Description
Reducing Hex Nipple, Brass, Nickel-Plated, Class Class 1000, 3/8 in, Male, NPTF, 18, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER 130-200Psi 1/2In Npt Pressure Reducing Regulator Valve (98H-47/T24)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, Steel (CN26)
- THRIFCO PLUMBING 2021BP TOTO G-Max Toilet Repair Flapper, RED, THU175S, THU138 (4507987)
- LEGEND VALVE 1/4 PUSH x FIP ANGLE TURN-N-LO (465-071)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (706102-06)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT (ZUSA-PF-10234)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/4" Pipe Size (81110-0604)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 3/8" Pipe Size (81110-1206)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (6RDA0)
- MERIT BRASS CO 1-1/2 x 4 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2124-400)
- Zoro Select Brass Pipe Fittings