Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Hex Nipple, 304 SS, 1/4 x 1/8
Mfr # ZUSA-PF-7828
Zoro # G800421026
original price:
$10.66
9% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Hex Size 5/8 in
- Standards ANSI B31.1
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7828
- Zoro # G800421026
- UPC # 193005126858
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Standards | ANSI B31.1 |
Color | Silver |
Material Grade | 304 |
Fitting Side A Gender | Male |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 7,500 psi |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Fitting Side B Pipe Threading | 27 |
Description
Reducing Hex Nipple, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/8 in, Male, NPT, 27, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- ASAHI 1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257005)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/8 (ZUSA-PF-7829)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- ZORO SELECT Square Head Plug, 316 SS, 1/8", BSPT (ZUSA-PF-7541)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- ZORO SELECT 3/4" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N034038)
- Zoro Select Stainless Steel Pipe Fittings