Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In.
Mfr # 783YE5
Zoro # G405781471
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Material Grade ASTM A197
- Fitting Side A Type NPT
Product Information
- Brand Zoro Select
- MFR # 783YE5
- Zoro # G405781471
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/2 in -14 |
Fitting Thread Size A | 3/4 in -14 |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- ZORO SELECT Outlet, SS, 1 in Pipe Size, Class 3000, NPT (4348000040)
- ZORO SELECT Sanitary Tee, Cast Iron, 2 x 1 1/2 x 2 in (ZFB220808)
- ZORO SELECT Tee, Cast Iron, 3 x 1 1/2 x 3 in, Socket (220812)
- ZORO SELECT Wye, Cast Iron, 2 x 2 x 1 1/2 in, Socket (221313)
- ZORO SELECT 2-1/2" Malleable Iron 90 Degree Elbow Class 150 (2WJ97)
- ZORO SELECT Tee, Cast Iron, 4 x 2 x 4 in, Socket (220818)
- ZORO SELECT 2" Black Forged Steel 90 Degree Elbow (1MNL9)
- Zoro Select Fittings