Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90 Deg, Iron, 1/2x3/8 in.
Mfr # 783YE3
Zoro # G805781491
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Fitting Side A Pipe Threading 14
- Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Product Information
- Brand Zoro Select
- MFR # 783YE3
- Zoro # G805781491
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Overall Length | 1 7/16 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size B | 3/8"-18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004)
- HOSE MASTER 1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-024)
- BELIMO Valve 3/4" 2Wayvlv 4.7Cv Chrplt Trim (B217B)
- ZORO SELECT Cross, Cast Iron, 2 x 2 x 1 1/4 x 1 1/4 in (222014)
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow Class 3000 (1MMU6)
- ZORO SELECT 1-1/4" x 3/4" x 3/4" Malleable Iron Reducing Tee Class 150 (0810044412)
- ZORO SELECT 2-1/2" Malleable Iron Square Head Plug Class 150 (2WU86)
- ZORO SELECT 2-1/2" Black Steel Blind Flange (FLCS1RFBL212)
- ZORO SELECT Reducing Tee, 1-1/2x1-1/2x3/4 In. (783Y60)
- ANVIL 1/2" Malleable Iron Open Return Bend Class 150 (0310077003)
- Zoro Select Fittings